Shop All Exit Devices
Ives
Vandal Resistant Trim, Heavy Duty, Grade 1
Mfr # VR810-DT US32D
Zoro # G8583267
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XX/25
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 1/2 in
- Door Handing Non-handed
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # VR810-DT US32D
- Zoro # G8583267
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 1/2 in |
Overall Width | 5 1/4 in |
Max. Door Width | 48 in |
Overall Length | 11 in |
Max. Door Height | 120 in |
Length - Maximum | 11 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 120 in |
Description
Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, XX/25 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Heavy Traffic, Overall Length 11 in, Overall Width 5 1/4 in, Grade 1, Standards ANSI/BHMA Grade 1, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Delray Flush Stairnose 4.53 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0265)
- CENTURY SPRING C-273 1.13 in. OD Extension Spring (681585)
- GLIDERITE HARDWARE 4 in. Center to Center Solid Steel Wire Pull - 5102-SS, 10PK (5102-SS-10)
- PRIME-LINE 1-3/8 in. Classic Bronze Cam Lock (U 11089)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- VON DUPRIN 35A-NL 3 US28 LHR Exit Device (35ANL 3 US28 LHR)
- JACKSON Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095LC4628)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- GLOBAL DOOR CONTROLS 48 in. Stainless Steel Touch Bar Exit Device (TH1100EDTBARSS48)
- DETEX Rim Exit Devices (V40 EXXW LD 628 99 36)
- VON DUPRIN Night Latch Lever, Rhodes, Satin Chrome (996L-NL-06-M US26D RHR)
- Ives Exit Devices