Shop All Door Latch Bolts
Ives
Surface Bolt, Brass, 3 in. Lx11/16 in. W
Mfr # 40B3 3IN
Zoro # G3929217
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Operation Type Manual Lever
- Length 3 in
- Throw Size 15/16 in
- Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 40B3 3IN
- Zoro # G3929217
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Length | 3 in |
Throw Size | 15/16 in |
Width | 11/16 in |
Bolt Length | 15/16 in |
Height | 3 in |
Bolt Head Dia. | 9/16 in |
Details
Item | Surface Bolt |
Finish | Brass |
Operation Type | Manual Lever |
Material | Brass |
Hardware | Included |
Holes per Leaf | 2 |
Description
Surface Bolt, Operation Type Manual Lever, Brass Finish, Material Brass, Length 3 in, Width 11/16 in, Height 3 in, Bolt Length 15/16 in, Bolt Head Dia. 9/16 in, Throw Size 15/16 in, Holes per Leaf 2, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN161.2-32-63-L-M5-SW Hinge Black (161.2-32-63-L-SW)
- STANLEY Manual Hydraulic Stanley Commercial Heavy Duty Closers Door Closer Extra Heavy Duty Aluminum (QDC111 R 689)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 626)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Titanium, 7PK (12001)
- IVES SURFACE BOLT 4"" L (40B10B 4 IN)
- IVES Flush Bolts (FB51T-12-MD US32D)
- NU-SET Slide Barrel Bolt 5-3/4", Zinc (2856)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Chrome 10" (FPG1026)
- TELL Latch Gr2 Cyl238 Ung 32D (CL100185)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 12" (12SB5)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 24" (24SB003)
- Ives Door Locks and Deadbolts