Shop All Door Pulls
Ives
Straight Door Pull, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, Oil Rubbed Bronze
Mfr # 8102HD-8 US10B
Zoro # G209958130
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Length 11 in
- Width 3.25 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8102HD-8 US10B
- Zoro # G209958130
- UPC # 197163155897
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 11 in |
Width | 3.25 in |
Depth | 1 in |
Details
Material | Bronze |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Item | Door Pulls, Push and Pull Plates |
For Use With | Ives Architectural Hardware |
Description
Straight Door Pull, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2Z)
- ZORO SELECT Drawer Front Roller Set, 1/4" H (900-11808)
- SARTODOORS Barn Interior Door, 36" x 80", Black (LUCIA2552BD-B-BLK-36)
- DELTANA Bright Chrome Pivot Hinge, Holes per Leaf: 3 (PH40U26)
- IVES Sliding Door Edge Pull (230B26D)
- IVES Sliding Door Edge Pull (230B15)
- IVES Hands-Free Foot Pull (FP100 695)
- IVES Sliding Door Edge Pull (230B10B)
- IVES Oil Rubbed Bronze Pull 8190HD010B (8190HD010B)
- IVES Hands-Free Foot Pull (FP100 630)
- JANDORF PULL CHAIN BRASS PK/1 (60314)
- Ives Door Accessories