Shop All Door Pulls
Ives
Straight Door Pull, 10-in CTC, 1-in Diameter, 1-1/2-in Clearance, Oil Rubbed Bronze
Mfr # 8103HD-0 US10B
Zoro # G109958131
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Length 18 in
- Width 4.5 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8103HD-0 US10B
- Zoro # G109958131
- UPC # 197163155873
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 18 in |
Width | 4.5 in |
Depth | 2 in |
Details
Material | Bronze |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | Ives Architectural Hardware |
Item | Door Pulls, Push and Pull Plates |
Description
Straight Door Pull, 10-in CTC, 1-in Diameter, 1-1/2-in Clearance, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Polish Brass (CZ2610XWLR-PB)
- CODEL DOORS 36" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (3068ska8403BF)
- MIDWEST FASTENER Bi-fold Door Slide Guides 4PK (66004)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/12-W)
- IVES Sliding Door Edge Pull (230B10B)
- IVES Hands-Free Foot Pull (FP100 630)
- IVES Sliding Door Edge Pull (230B26D)
- IVES Satin Chrome Pull 8112526D (8112-5US26D)
- IVES Hands-Free Foot Pull (FP100 695)
- IVES Hands Free Hospital Pull (8121-5 US26D)
- RICHELIEU 8inch 203 mm Center to Center Tubular BacktoBack Pull for Glass Shower Door, OilRubbed Bronze (SDTRDB07508ORB)
- Ives Door Accessories