Shop All Keyed Entry Handlesets
Ives
Stops, Holders and Bumpers
Mfr # WS449 US4
Zoro # G510075717
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Includes Stops, Holders and Bumpers
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ives
- MFR # WS449 US4
- Zoro # G510075717
- UPC # 197163187966
- Country of Origin United States
- Category Keyed Entry Handlesets
Details
Finish | Satin Brass |
Includes | Stops, Holders and Bumpers |
Material | Brass |
Description
Wall Door Stop with Heavy Duty Holder, Drywall Mounting, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-1/2" W x 4" H Bright Chrome Door and Butt Hinge (F1794X4DOORHINGE26STL)
- ZORO SELECT O-Ring, Dash 129, Buna N, 0.1 In., PK50 (1RHF2)
- ILCO Ilco: Key Blanks, N1007KMA N.S. (UO7LN O49KM) (ILCO-N1007KMA)
- ZORO SELECT 1 in W x 48 in H Bright Nickel Continuous Hinge (4PB11)
- IVES Stops, Holders and Bumpers (FS446 US10)
- IVES Stops, Holders and Bumpers (FS1154 US4)
- IVES Stops, Holders and Bumpers (WS445 US3)
- IVES Stops, Holders and Bumpers (FS9 US26D)
- KWIKSET Handleset Sex Nut Set And Wood Screw, Satin Brass Blackened (88322-5)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Brass (TN507-BS SB)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6802.003.L)
- Ives Entry Door Handlesets