Shop All Door Stops
Ives
Security Door Stops, Steel, Black, 3-1/2"H x 2"W
Mfr # FS18L
Zoro # G4313745
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Steel
- Color Black
- Finish Rubber
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # FS18L
- Zoro # G4313745
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 2 1/2 in |
Height | 3 1/2 in |
Width | 2 in |
Base Dia. | 2 in |
Details
Item | Security Door Stops |
Mounting Type | Floor Mount |
Material | Steel |
Color | Black |
Finish | Rubber |
Projection | 2 1/2 in |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Hardware | Included |
Riser | 5/16 in |
Tip Material | Rubber |
Mounting Style | Grout |
Description
Security Door Stops, Mounting Type Floor Mount, Finish Rubber, Color Black, Base Dia. 2 in, Projection 2 1/2 in, Length 2 1/2 in, Height 3 1/2 in, Width 2 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Riser 5/16 in, Mounting Style Grout, Material Steel, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Ravenna Knocker 6-7/8" Polished Brass (A03-K4018-605)
- JOHNSON HARDWARE Hanger Pocket Sldg Door Metal (1500PPK3)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in. (BN91183-94)
- EKENA MILLWORK 4"W x 12"D x 16"H Richmond Bracket (BKT04X12X16RI)
- IVES Door Stop, 3-1/2"H x 2"W (FS40 US26D)
- IVES Door Stop, Cast Brass, Silver, 3-11/16"H x 3"W (WS45 US26D)
- IVES Dome Door Stop, 1"H x 1-3/4"W (FS436 US26D)
- IVES Concave Bumper Door Stop, 2-1/2"H x 3/8"W (WS401/402CCV US26D)
- IVES 1-9/16" x 25-1/2" Spring Chain Stop, US10B (CS115 US10B 25-1/2 IN)
- IVES Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W, Length: 1 in (WS406/407CVX US32D)
- NATIONAL MFG/SPECTRUM BRANDS HHI SN DR Saver Stop (N830-278)
- Ives Door Accessories