Shop All Door Bolt Locks
Ives
SB Series, Surfacebolt, US26D
Mfr # SB453-8-TB US26D
Zoro # G2610562
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull Chromium
- Material Steel
- Hardware Included
- Throw Size 1 3/16 in
- Length 2 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # SB453-8-TB US26D
- Zoro # G2610562
- Country of Origin United States
- Category Door Bolt Locks
Dimensions
Throw Size | 1 3/16 in |
Length | 2 1/32 in |
Width | 3/4 in |
Height | 8 in |
Bolt Head Dia. | 1/2 in |
Overall Height | 8 in |
Overall Width | 3/4 in |
Overall Length | 2 1/16 in |
Bolt Head Diameter | 1/2 in |
Details
Item | Door Bolt |
Finish | Dull Chromium |
Material | Steel |
Hardware | Included |
Includes | Guide and Hardware |
Product Type | Surface Bolt |
Includes Hardware | Hardware Included |
Description
Door Bolt, Dull Chromium Finish, Material Steel, Length 2 1/32 in, Width 3/4 in, Height 8 in, Bolt Head Dia. 1/2 in, Throw Size 1 3/16 in, Chain Length Not Applicable, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 6 in. L Zinc-Plated Extra Heavy Duty T-Hinge , 2PK (N129-189)
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull (625-192BG)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 12" L, 12" W (ZUSAGSS1/32-12x12)
- MSI White And Black SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0498-SAM)
- IVES Satin Bronze Bolt FB45810 (FB.10187)
- IVES Door Opening Hand Tool (OT300 631)
- IVES Satin Chrome Bolt SB453TB26D12 (SB.10249)
- IVES Zinc Plated Bolt SB1630TL2G (SB.10368)
- IVES Satin Chrome Bolt FB45726D (FB.10180)
- IVES Satin Stainless Steel Bolt FB41P32D (FB.10096)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB1-AL)
- Ives Door Bolt Locks