Shop All Continuous Hinges
Ives
Satin Stainless Steel Hinge 7059532D
Mfr # 7059532D
Zoro # G3491959
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Mounting Concealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 7059532D
- Zoro # G3491959
- Country of Origin China
- Category Continuous Hinges
Details
Finish | Satin Stainless Steel |
Mounting | Concealed |
Item | Satin Stainless Steel Hinge 7059532D |
Description
Satin Stainless Steel Hinge 7059532D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON 9423-4bpn 128mm Ctr Pull Advantage Plus 7 Brushed Nickel (9423-4BPN)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- JMA JMA: Key Blank, Best, 1A1A1, Nickel Silver (JMA-BES-1DS)
- ZORO SELECT Tube Balance, Bearing, 23-5/8" L (72-P21RR-1)
- IVES 2-1/4" W x 83" H Satin Stainless Steel Continuous Hinge (700 83IN US32D)
- IVES Dark Bronze Hinge 112HD95313AN (112HD95313AN)
- IVES Aluminum Hinge 112HD9528 (112HD9528)
- IVES Aluminum Hinge 224HD8328 (224HD8328)
- IVES 2-1/4" W x 83" H Satin Stainless Steel Continuous Hinge (700 83IN HT US32D)
- MONROE PMP 3/4" W x 72" H Mill Steel Continuous Hinge (CC43507572)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (2ZEC6)
- Ives Continuous Hinges