Shop All Continuous Hinges
Ives
Satin Stainless Steel Hinge 7028332D
Mfr # 7028332D
Zoro # G3491067
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Full Surface
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 7028332D
- Zoro # G3491067
- Country of Origin China
- Category Continuous Hinges
Details
Mounting | Full Surface |
Finish | Satin Stainless Steel |
Item | Satin Stainless Steel Hinge 7028332D |
Description
Satin Stainless Steel Hinge 7028332D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Bright Brass Plate 84003624 (84003624)
- KWIKSET Kwikset: SC1 KingstonGrade 2 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-756KNL-SMC-UL-26D)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS DR Chain (N183-590)
- OMNIA Lever Modern Rose Priv Lever 2-3/8" BS T Strike Satin Nickel 785 (785MD/238T.PR15)
- IVES Dark Bronze Hinge 112HD95313AN (112HD95313AN)
- IVES 2-1/4" W x 83" H Satin Stainless Steel Continuous Hinge (700 83IN HT US32D)
- IVES Satin Stainless Steel Hinge 7059532D (7059532D)
- IVES Aluminum Hinge 112HD9528 (112HD9528)
- IVES Aluminum Hinge 224HD8328 (224HD8328)
- IVES 2-1/4" W x 83" H Satin Stainless Steel Continuous Hinge (700 83IN US32D)
- MONROE PMP 3" W x 72" H Mill Aluminum Continuous Hinge (CA74130072)
- Ives Continuous Hinges