Shop All Door Strikes
Ives
Satin Stainless Steel Hinge
Mfr # 299RS-7 630
Zoro # G3951241
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Curved Lip
- Length 6 3/4 in
- Width 2 5/64 in
- Finish Satin Stainless Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 299RS-7 630
- Zoro # G3951241
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 6 3/4 in |
Width | 2 5/64 in |
Overall Width | 1 5/8 in |
Overall Length | 4 1/2 in |
Details
Strike Type | Curved Lip |
Finish | Satin Stainless Steel |
Color | Gray |
Hardware | Not Included |
Material | Stainless Steel |
Features | Center Rescue Strike; 7" Nominal Frame Width |
ADA Compliant | Yes |
Item | Door Strike Plate |
Standards | ANSI/BHMA A1882 |
Product Type | Door Strike Plate |
ANSI/BHMA Finish | Satin Stainless Steel |
Includes Hardware | Hardware Included |
Description
Door Strike Plate, Strike Type Curved Lip, Length 6 3/4 in, Width 2 5/64 in, Color Gray, Satin Stainless Steel Finish, Material Stainless Steel, Hardware Not Included, Standards ANSI/BHMA A1882, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD Key Safe for 48 Keys 14.17"x11.81"x3.94" (DEG-KS48)
- HAMPTON PRODUCTS-WRIGHT Key Univ Tul Knob Latch (VK670)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 20"D x 14"H (BKTM02X20X14CGPBL)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Cylinder 20022C613 (20022C613)
- IVES Satin Stainless Steel Hinge (299AS-7 630)
- DELTANA 1-7/8 Height Strike Plate For Surface Bolts Mortise Paint Black (178MSTU19)
- PRIME-LINE Door Strike, Accommodates 5-1/2 in. - 6 in. Hole Centers, Steel, Satin (U 10385)
- KWIKSET ASA Strike Satin Nickel (83846-015)
- DON-JO Don-Jo Manufacturing EL 125-605 2.25 x 2.5 in. Polished Brass Extended Lip Door Strikes (EL 125-605)
- EMTEK French Antique Brass Strike EMDBSS7 (EMDBSS7)
- BALDWIN ESTATE Unlacquered Brass Strikes Unlacquered Brass (6039.031.R178)
- Ives Door Surface Protection