Shop All Door Strikes
Ives
Satin Stainless Steel Hinge
Mfr # 299AS-7 630
Zoro # G3951287
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Curved Lip
- Length 6 3/4 in
- Width 2 5/64 in
- Finish Satin Stainless Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 299AS-7 630
- Zoro # G3951287
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 6 3/4 in |
Width | 2 5/64 in |
Overall Width | 1 5/8 in |
Overall Length | 4 1/2 in |
Details
Strike Type | Curved Lip |
Finish | Satin Stainless Steel |
Color | Gray |
Hardware | Not Included |
Material | Stainless Steel |
Features | Includes Strike and Latch Assembly; 7" Nominal Frame Width |
Standards | ANSI/BHMA A1882 |
ADA Compliant | Yes |
Item | Door Strike Plate |
Product Type | Door Strike Plate |
ANSI/BHMA Finish | Satin Stainless Steel |
Includes Hardware | Hardware Included |
Description
Door Strike Plate, Strike Type Curved Lip, Length 6 3/4 in, Width 2 5/64 in, Color Gray, Satin Stainless Steel Finish, Material Stainless Steel, Hardware Not Included, Standards ANSI/BHMA A1882, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD A09745 2G Amerock Heavy Duty Single Roller Cabinet Door Catch (A09745 2G)
- ZORO SELECT Grommet, Buna-N, MS 35489-101, PK50 (3MRK9)
- ROCKWOOD Door Protection Plate, 34Hx34W, Aluminum (K1050 34X34.28)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Black (Set of 2) (DH-TAN5005-BK)
- IVES Satin Stainless Steel Hinge (299RS-7 630)
- LOCKEY Strike Bracket For 2930/2985 Mechanical Keyless Narrow Stile Knob/Lever Lock (SB2985)
- PRIME-LINE Brass Standard Door Lock Residential Strike Plate Single Pack (E 2307)
- DON-JO Don-Jo: Thimble Strike Chrome Plated Steel (DNJ-TS-100-CP)
- DON-JO 2-1/4" Full Lip Strike with 1-3/4" Extended Lip (EL175619)
- DON-JO Don-Jo Manufacturing HDCC 3012-626 30.5 in. hrome Crash Chain (HDCC 3012-626)
- PRIME-LINE Vintage Door Escutcheon Trim Plates, 2-7/32 in. x 7 in., Brass Plated 2 Pack (E 2295)
- Ives Door Surface Protection