Shop All Wall Mount Hooks
Ives
Satin Chrome Hook 508C626
Mfr # 508C626
Zoro # G3775179
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Brass
- Hook Finish Satin Chrome
- Hook Base Width 1-1/2"
- Projection 3-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 508C626
- Zoro # G3775179
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 1-1/2" |
Details
Hook Item | Greenwich Double Coat Hook |
Number of Hooks | 2 |
Basic Hook Material | Brass |
Hook Finish | Satin Chrome |
Projection | 3-11/16" |
Hardware | Yes |
Mounting | Concealed |
Mounting Hardware | Included |
Includes | All Mounting Hardware |
Item | Satin Chrome Hook 508C626 |
Description
Satin Chrome Hook 508C626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Furniture Glide, PK4 (SW-4T55-MC)
- KEY-BAK Key Reel, Split Ring Type, Black (#6)
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Brown Polyester Sun Screen Cloth (3004174)
- EKENA MILLWORK 7 3/4"H x 1"P x 94 1/2"L Elsinor Fluted Frieze (MLD07X01EL)
- IVES Small Aged Bronze Aluminum 1-1/4 in. L Garment Hook 35 lb (581A-716)
- DOUBLE HH 28121 11 in. Hay Hook (146289)
- DELTANA Double Hook Bright Chrome (WDH15U26)
- RONSTAN INTERNATIONAL Eye Becket, 3/16" Mounting Hole, SS (RF1050)
- RACK’EM RACKS RackEm Racks 2054-STNLS Glove Rack - Stainless Steel (2054-STNLS)
- HICKORY HARDWARE Utility Hook Single 1/2 Inch Center to Center (P27100-W)
- HICKORY HARDWARE Hook 2-3/4 Inch Long (S077190-CH)
- Ives Wall Mount Hooks