Shop All Butt Hinges
Ives
Satin Chrome Hinge 3SP1412652
Mfr # HINGE.211
Zoro # G8202313
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Strike Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # HINGE.211
- Zoro # G8202313
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Chrome |
Item | Satin Chrome Hinge 3SP1412652 |
Strike Type | Standard |
Description
Satin Chrome Hinge 3SP1412652
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: KingstonGrade 2 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-756KNL-SMT-UL-26D)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 5/8 in (C8054-C346A-14A)
- SCHLAGE COMMERCIAL Keys 35009C145 (35009C145)
- HAGER Satin Chrome Latch 395026D (395026D)
- IVES Ball Bearing Butt Hinge, 4-1/2" x 6", 652, Wide Throw, Standard (5BB1WT 4.5X6.0 652)
- IVES Ball Bearing Butt Hinge, 5" x 5", 630, NRP, Standard (5BB1 5.0X5.0 630 NRP)
- IVES Satin Stainless Steel Hinge 5BB1412630NRP (5BB1412630NRP)
- IVES 1-13/16" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (5BB1HW 4.5X4.5 630)
- IVES Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", Square, 630, TW4, Standard (5BB1 4.5X4.5 630 TW4 CON)
- IVES Concealed Bearing Butt Hinge, 4-1/2" x 4-1/2", Square, 605, Heavy (3CB1HW 4.5X4.5 605)
- HAGER Bright Brass Hinge RCBB18423123EA (34363)
- Ives Butt Hinges