Shop All Exit Device Trims
Ives
Sargent Sargent Exit Device Trim
Mfr # 8105-8 US4
Zoro # G610051291
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Door Pulls, Push and Pull Plates
- Color Satin Brass
- For Use With Ives Architectural Hardware
- Finish Satin Brass
- Application Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8105-8 US4
- Zoro # G610051291
- UPC # 197163240555
- Country of Origin Mexico
- Category Exit Device Trims
Details
Includes | Door Pulls, Push and Pull Plates |
Color | Satin Brass |
For Use With | Ives Architectural Hardware |
Finish | Satin Brass |
Application | Door Pulls, Push and Pull Plates |
Material | Brass |
Description
Straight Door Pull, 8 in. CTC, 1 in. Flattened 1/2 Round, 1-1/2 in. Clearance, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed 2-Panel Monroe Molded Hollow Core Bifold Door and Hardware (3068MHCMONBF)
- KEY-WRITE KEY ID SLEEVE ASSRT 48PK (480101)
- EKENA MILLWORK Chevron Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 3/8"P (WPW12X12CVMENA)
- EKENA MILLWORK 1 3/4"W x 6"D x 6"H Small Olympic Wood Bracket, Rubberwood (BKTW01X06X06OLRW)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- IVES Ives Exit Device Trim (VR810-NL RHR US32D)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- KABA KABA: 5010XSWL-26D-41 Ex Trim with Lever Cyl Push Button Lock Xs 26D, Satin Chrome (KABA-5010XSWL26D41)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA190 V50 26D)
- CORBIN RUSSWIN ML2000 Series Mortise lockset, Single Cylinder, Classroom Function, NS Lever, A Rose, SFIC 7-Pin wit (ML2055 NSA 626 CLS7)
- Ives Door Exit Devices