Shop All Exit Device Trims
Ives
Sargent Sargent Exit Device Trim
Mfr # 602 83 USP
Zoro # G310049062
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Continuous Hinge, Full Surface
- Application Continuous Hinges
- Material Steel
- For Use With Ives Hinges
- Color Primed for Painting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 602 83 USP
- Zoro # G310049062
- UPC # 197163239290
- Country of Origin Mexico
- Category Exit Device Trims
Details
Function | Continuous Hinge, Full Surface |
Application | Continuous Hinges |
Material | Steel |
For Use With | Ives Hinges |
Color | Primed for Painting |
Finish | Primed for Painting |
Includes | Continuous Hinges |
Description
Pin and Barrel Continuous Hinge, Full Surface, 83 in., Prime Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, White, 2.5x48Bullnose, Adhesi (6YDD5)
- ZORO SELECT Draw Latch, Release to Open, PK2 (4PE13)
- CODEL DOORS 34" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2180pri8405)
- TRIMCO Passage Pocket Door Lock Square Cutout Satin Black (1064.622)
- IVES Ives Exit Device Trim (VR810-NL RHR US32D)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- SARGENT Exit Device Trim (70-704 ETL RHRB 26D)
- MARKS USA Finger Pull, Non-Handed, Chrome (M411 26D)
- PDQ Knob trim classroom Function, 630 satin stainless steel finish (4-K-08-630)
- CORBIN RUSSWIN ML2000 Series Mortise lockset, Single Cylinder, Classroom Function, NS Lever, A Rose, SFIC 7-Pin wit (ML2055 NSA 626 CLS7)
- Ives Exit Device Trims