Shop All Door Closer Parts
Ives
Sargent Sargent Door Closer Parts
Mfr # CB1 US10B
Zoro # G010048105
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- For Use With Ives Door Control Hardware & Accessories
- Includes Door Coordinators
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # CB1 US10B
- Zoro # G010048105
- UPC # 197163242689
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | Ives Door Control Hardware & Accessories |
Includes | Door Coordinators |
Material | Bronze |
Description
Carry Bar, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Deadbolt Screw Pack, Bright Polished Chrome (81247-26)
- KABA ILCO Key Blank, NS, 1A1L1, Best, PK50 (1A1L1)
- TRIMLITE 30" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2668pri8402BF)
- PEMKO Door Threshold, Smooth, 36"L, Poly Vynil (EV232BL-36)
- IVES Aluminum Coordinator COR5228FL44 (COR5228FL44)
- IVES Aluminum Coordinator COR7228 (COR7228)
- IVES Satin Chrome Coordinator COR7G26D (COR.10029)
- IVES Aluminum Coordinator COR5228 (COR.10014)
- IVES Satin Chrome Coordinator COR9G26D (COR.10035)
- CORBIN RUSSWIN Door Closer Heavy-Duty Parallel Hold-Open Arm Backstop, 691 Light Bronze (689F04-691)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (1460-62PA AL)
- Ives Door Closers & Accessories