Shop All Door Closer Parts
Ives
Sargent Sargent Door Closer Parts
Mfr # 962-626
Zoro # G210048035
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- Finish Satin Chrome
- For Use With Ives Architectural Hardware
- Includes Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 962-626
- Zoro # G210048035
- UPC # 197163242665
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Satin Chrome |
Finish | Satin Chrome |
For Use With | Ives Architectural Hardware |
Includes | Door Pulls, Push and Pull Plates |
Description
Brass Rectangular Flush Pull with Black Insert, 3-15/16 in. x 2-7/16 in., 19/32 in. Deep, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DTC Metal Faceframe Rear Bracket for 1D and 2D Series Slides (GHJ02)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-GT118 24"x30)
- PRIME-LINE GD52111 Garage Door Roller (1151018)
- ZORO SELECT O-Ring, Dash 218, Buna N, 0.13 In., PK10 (5JKA6)
- IVES Aluminum Coordinator COR7228 (COR7228)
- IVES Aluminum Coordinator COR5228FL44 (COR5228FL44)
- IVES Aluminum Coordinator COR5228 (COR.10014)
- IVES Satin Chrome Coordinator COR7G26D (COR.10029)
- IVES Satin Chrome Coordinator COR9G26D (COR.10035)
- LCN Closer Body, Silver, Aluminum, 12-1/8 in. L (4111-3071 RH AL)
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation Aluminum (DP4041P-AL)
- Ives Door Closers & Accessories