Shop All Cabinet Latches
Ives
Roller Latch, Brass, Mortise
Mfr # RL32 US26D
Zoro # G8518115
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Roller
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Brass
- Locking/Nonlocking Non-locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # RL32 US26D
- Zoro # G8518115
- Country of Origin Taiwan, Province of China
- Category Cabinet Latches
Dimensions
Catch/Latch Height | 2 1/4 in |
Catch/Latch Width | 1 1/8 in |
Catch/Latch Depth | 1/2 in |
Catch/Latch Length | 1/2" |
Strike Height | 2 3/4 in |
Catch Width | 1 1/8 in |
Strike Length | 1 1/8 in |
Catch Length | 2 1/4 in |
Details
Catch/Latch Type | Roller |
Item | Door Latch |
Catch/Latch Opening Action | Pull |
Adjustable | NO |
Catch/Latch Material | Brass |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Satin Chrome |
Color | Silver |
Material | Brass |
Catch Projection | 1/2" |
Opening Action | Pull-to-Open |
Closure Type | Roller |
Hardware | Included |
Finish | Satin Chrome |
For Use With | Hollow Metal/Wood Doors |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Door Latch, Roller, Pull, Adjustable No, Non-locking, Catch/Latch Material Brass, Catch/Latch Finish Satin Chrome, Catch/Latch Height 2 1/4 in, Catch/Latch Width 1 1/8 in, Catch/Latch Depth 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 117, EPDM, 0.1 In., PK50 (U38869.009.0081)
- MONROE PMP Pull Handle, 4-3/4 In. H, Polished, Unthr. Through Holes (PH-0231)
- LUCKY LINE LuckyLine: 3/4 SPLIT KEY RING NPS, PK 100 (LKL-76200)
- PRIME-LINE Tilt Latch, Black Plastic, for Vinyl Windows, 2-5/16 in. Hole Centers, Safety Lock Feature 1 Pair (F 2697)
- IVES Satin Chrome Latch CL1126D (CL.115)
- IVES Roller Latch, Forged Brass, Pull Opening (RL30 US26D)
- IVES Satin Chrome Latch CL1426D (CL.123)
- IVES Satin Brass Latch CL114 (CL.113)
- IVES Satin Chrome Latch CL1226D (CL.119)
- IVES Satin Brass Latch CL144 (CL144)
- EBERHARD MANUFACTURING CO Rotary Paddle Ss W/Holes Keyed 508 W/Cylinder (EMC 4-4373 SS 508)
- Ives Cabinet Latches