Shop All Door Closers
Ives
Rixson Rixson Overhead Concealed Closers
Mfr # 9190HD-33-8 US32D
Zoro # G010048327
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Finish Satin Stainless Steel
- Material Stainless Steel
- For Use With Ives Architectural Hardware
- Application Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 9190HD-33-8 US32D
- Zoro # G010048327
- UPC # 197163242603
- Country of Origin Mexico
- Category Door Closers
Details
Color | Satin Stainless Steel |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
For Use With | Ives Architectural Hardware |
Application | Door Pulls, Push and Pull Plates |
Includes | Door Pulls, Push and Pull Plates |
Description
Push/Pull Combo, 33 in. CTC Push, 8 in. CTC Pull, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OOK Holder Clip Mirror Hd 1/2In (50233)
- US WEIGHT Plastic Chain, 25 ft x 2In, Blue (U2325BLU)
- EKENA MILLWORK 2 1/2"W x 3 3/4"D x 6"H Mini Felix Wood Corbel, Maple (CORW02X03X06FEMA)
- WESLOCK Dual Options 2-3/8" Spring Latch for Interconnected Satin Brass (14652X4-SL)
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Silver (086281)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA LH AL)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, 2 Spring Power, AL Aluminum Finish (DC1602-REG-AL)
- LCN 4111-SCUSH RH AL SRI Surface Closers (4111-SCUSH RH 689 SRI)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 90 degree swing (TC7031LP)
- BRINKS COMMERCIAL Brinks Aluminum Steel Hydraulic Door Closer Grade 1 (BC4061)
- SARGENT Manual Hydraulic 281 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (281-PS TB EN)
- Ives Door Closers & Accessories