Shop All Push Plates
Ives
Push Plate, 4-in x 16-in, Oil Rubbed Bronze
Mfr # 8200 US10B 4X16
Zoro # G809958134
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 in
- Material Bronze
- Width 4 in
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- For Use With Ives Architectural Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8200 US10B 4X16
- Zoro # G809958134
- UPC # 840067610923
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 17 in |
Width | 4 in |
Details
Item | Door Pulls, Push and Pull Plates |
Material | Bronze |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | Ives Architectural Hardware |
Description
Push Plate, 4-in x 16-in, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN115-SCH-42 Cam Latch (115-SCH-42)
- WRIGHT PRODUCTS Villa Pull Handle, White (VIL333WH)
- MAGNA VISUAL Magnetic Coat Hook, 4 in. W, Satin Steel (CHH-10)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6 (3HPJ1)
- IVES Door Push Plate, Stainless Steel, 16"L x 4"W, 0.050" Proj. (8200 US32D 4X16)
- IVES Aluminum Plate 820028416 (PPLATE.10039)
- IVES Satin Nickel Plate 820015315 (PPLATE.10283)
- IVES Door Pulls Push And Pull Plates (8103HD-0 US32D)
- IVES Aluminum Plate 820028315 (PPLATE.10037)
- IVES Satin Stainless Steel Plate 820032D315 (PPLATE.10043)
- BALDWIN Estate Satin Black Push Plates (2285.190)
- Ives Door Surface Protection