Shop All Push Plates
Ives
Push Plate, 3-1/2-in x 15-in, Oil Rubbed Bronze
Mfr # 8200 US10B 3.5X15
Zoro # G309958139
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.25 in
- Material Bronze
- Width 3.5 in
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- For Use With Ives Architectural Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8200 US10B 3.5X15
- Zoro # G309958139
- UPC # 840067610916
- Country of Origin United States
- Category Push Plates
Dimensions
Length | 16.25 in |
Width | 3.5 in |
Details
Item | Door Pulls, Push and Pull Plates |
Material | Bronze |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | Ives Architectural Hardware |
Description
Push Plate, 3-1/2-in x 15-in, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1389)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367S)
- IVES COMMERCIAL Solid Brass 1in Floor Dome Stop Antique Brass Finish (FS4365)
- IVES Satin Stainless Steel Plate 820032D315 (PPLATE.10043)
- IVES Door Push Plate, Stainless Steel, 16"L x 4"W, 0.050" Proj. (8200 US32D 4X16)
- IVES Satin Brass Plate 82004416 (PPLATE.10033)
- IVES Aluminum Plate 820028315 (PPLATE.10037)
- IVES Satin Brass Plate 82004315 (PPLATE.10031)
- IVES Aluminum Plate 820028416 (PPLATE.10039)
- BRINKS COMMERCIAL Brinks 16 in. L Stainless Steel Push Plate (BC41003)
- Ives Door Pulls and Push Plates