Shop All Pull Plates
Ives
Pulls and Push Plates
Mfr # 8190HD-18 US32D
Zoro # G710056806
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- Application Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ives
- MFR # 8190HD-18 US32D
- Zoro # G710056806
- UPC # 197163195053
- Country of Origin United States
- Category Pull Plates
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Application | Door Pulls, Push and Pull Plates |
Description
Offset Door Pull, 90 Deg., 18in CTC, 1in Diameter, 2-1/2in Clearance, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Black Pulls (2578.190)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200)
- HICKORY HARDWARE Drawer Slide Bottom Mount (P1700/24-W)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Brushed Nickel (68NBV)
- IVES Pull Plate, 10-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-0 US32D 4X16)
- IVES Door Pull Plate, Stainless Steel, 15"L x 3.5"W, 1.5" Proj. (8302-8 US32D 3.5X15)
- IVES Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze (8302-8 US10B 4X16)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-8 US32D 4X16)
- IVES Door Pull Plate, Stainless Steel, 16"L x 6"W, 1.5" Proj. (8302-8 US32D 6X16)
- IVES Door Pull Plate, Stainless Steel, 16"L x 4"W, 1.5" Proj. (8302-8 US32D 4X16)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (BF107 X 70C.US32D316)
- Ives Door Surface Protection