Shop All Pull Plates
Ives
Pulls and Push Plates
Mfr # 8190HD-0 US26D O
Zoro # G210056849
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Material Brass or Bronze
- Application Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8190HD-0 US26D O
- Zoro # G210056849
- UPC # 197163195015
- Country of Origin United States
- Category Pull Plates
Details
Finish | Satin Chrome |
Material | Brass or Bronze |
Application | Door Pulls, Push and Pull Plates |
Description
Offset Door Pull, 90 Deg., 10in CTC, 1in Diameter, 2-1/2in Clearance, Type O Mounting, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US10B)
- PHIFER Vinyllaminated Fiberglass Privacy Screening, 72 x 25', Charcoal, 18x14 Mesh, One Roll (3035749)
- TOOLPRO 6 ft to 18 ft Adjustable Lag Pole (TP05230)
- YALE 5300LN Grade 2 Cylindrical Lever Locks (MO5301LN 625)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 3-1/2-in x 15-in, Satin Stainless Steel (8303-8 US32D 3.5X15)
- IVES Satin Stainless Steel Pull 8302832D416 (PPLATE.10118)
- IVES Pull Plate, 6-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8302-6 US32D 4X16)
- IVES Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze (8302-8 US10B 4X16)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-8 US32D 4X16)
- IVES Pull Plate, 8-in CTC, 1-in Flattened 1/2 Rnd, 1-1/2-in Clearance, 4-in x 16-in, Stn Stainless Steel (8305-8 US32D 4X16)
- ROCKWOOD ADA HD PUSH/PULL 4X16", 10" CTC PULL (102 X 70B.28)
- Ives Door Pulls and Push Plates