Shop All Pull Plates
Ives
Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze
Mfr # 8302-8 US10B 4X16
Zoro # G409957995
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Material Bronze
- Length 17 in
- Width 4 in
- Type Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8302-8 US10B 4X16
- Zoro # G409957995
- UPC # 197163153497
- Country of Origin United States
- Category Pull Plates
Dimensions
Length | 17 in |
Width | 4 in |
Depth | 2.5 in |
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Type | Door Pulls, Push and Pull Plates |
Description
Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 10PK (52416)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (ML02)
- KENAURD Kenaurd: HighSecurity 1-1/4" Mortise - Black 10B - #06 Keyway - 5 Keys (KHMC03-10B)
- IVES Pull Plate, 10-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8302-0 US32D 4X16)
- IVES Door Pull Plate, Stainless Steel, 16"L x 6"W, 1.5" Proj. (8302-8 US32D 6X16)
- IVES Pull Plate, 10-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-0 US32D 4X16)
- IVES Door Pull Plate, Stainless Steel, 16"L x 4"W, 1.5" Proj. (8302-8 US32D 4X16)
- IVES Pull Plate, 6-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8302-6 US32D 4X16)
- IVES Satin Stainless Steel Pull 8302832D416 (PPLATE.10118)
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-605)
- Ives Door Accessories