Shop All Pull Plates
Ives
Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 3-1/2-in x 15-in, Oil Rubbed Bronze
Mfr # 8302-8 US10B 3.5X15
Zoro # G909957990
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Material Bronze
- Length 16.25 in
- Width 3.5 in
- Type Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8302-8 US10B 3.5X15
- Zoro # G909957990
- UPC # 197163153503
- Country of Origin United States
- Category Pull Plates
Dimensions
Length | 16.25 in |
Width | 3.5 in |
Depth | 2.5 in |
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Type | Door Pulls, Push and Pull Plates |
Description
Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 3-1/2-in x 15-in, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Roller 20303034 (20303034)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE2550NP35)
- DELTANA Commercial Store Room Standard Gr2, Clarendon With Cyl Satin Chrome (CL504EVC-26D)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type M (1C6M1626)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-8 US32D 4X16)
- IVES Satin Stainless Steel Pull 8302832D416 (PPLATE.10118)
- IVES Door Pull Plate, Stainless Steel, 15"L x 3.5"W, 1.5" Proj. (8302-8 US32D 3.5X15)
- IVES Pull Plate, 6-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8302-6 US32D 4X16)
- IVES Pull Plate, 10-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8302-0 US32D 4X16)
- IVES Door Pull Plate, Stainless Steel, 16"L x 6"W, 1.5" Proj. (8302-8 US32D 6X16)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF156 US28)
- Ives Door Surface Protection