Shop All Pull Plates
Ives
Pull Plate, 6-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel
Mfr # 8302-6 US32D 4X16
Zoro # G309957996
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Material Stainless Steel
- Length 17 in
- Width 4 in
- Depth 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8302-6 US32D 4X16
- Zoro # G309957996
- UPC # 197163153510
- Country of Origin United States
- Category Pull Plates
Dimensions
Length | 17 in |
Width | 4 in |
Depth | 2.5 in |
Details
Finish | Satin Stainless |
Material | Stainless Steel |
Type | Door Pulls, Push and Pull Plates |
Description
Pull Plate, 6-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 10 in. H X 1.25 in. W X 0.25 in. D Galvanized Steel Inside Corner Brace (N220-244)
- SCHLAGE Keyblank, C135 Keyway, Embossed Logo Only, 50 Pack (35-009 C135 (50PK))
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 26"W x 32"H (GVPVE26X3203SF)
- STRYBUC Vinyl Glazing Bead Black (900-17038)
- IVES Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze (8302-8 US10B 4X16)
- IVES Satin Stainless Steel Pull 8302832D416 (PPLATE.10118)
- IVES Door Pull Plate, Stainless Steel, 16"L x 4"W, 1.5" Proj. (8302-8 US32D 4X16)
- IVES Pull Plate, 10-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8302-0 US32D 4X16)
- IVES Door Pull Plate, Stainless Steel, 15"L x 3.5"W, 1.5" Proj. (8302-8 US32D 3.5X15)
- IVES Door Pull Plate, Stainless Steel, 16"L x 6"W, 1.5" Proj. (8302-8 US32D 6X16)
- ROCKWOOD Door Pulls, Push and Pull Plates (112 US32D)
- Ives Door Surface Protection