Shop All Pull Plates
Ives
Pull Plate, 10-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel
Mfr # 8302-0 US32D 4X16
Zoro # G809957991
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Material Stainless Steel
- Length 17 in
- Width 4 in
- Type Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8302-0 US32D 4X16
- Zoro # G809957991
- UPC # 197163153527
- Country of Origin United States
- Category Pull Plates
Dimensions
Length | 17 in |
Width | 4 in |
Depth | 2.5 in |
Details
Finish | Satin Stainless |
Material | Stainless Steel |
Type | Door Pulls, Push and Pull Plates |
Description
Pull Plate, 10-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OJOP Catch plate Large size Zinc plated Steel 41 C (522831)
- ZORO SELECT Spring Asst, Ext/Compress, Stl, 123 PC (1NDW4)
- KWIKSET Deadbolt Screw Pack, Bright Polished Chrome (81247-26)
- DON-JO Don-Jo: Thin Panel UL Door Viewer Satin Chrome (DNJ-ULDV-50-626)
- IVES Pull Plate, 10-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-0 US32D 4X16)
- IVES Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze (8302-8 US10B 4X16)
- IVES Pull Plate, 6-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8302-6 US32D 4X16)
- IVES Satin Brass Pull 830284315 (830284315)
- IVES Satin Stainless Steel Pull 8302832D416 (PPLATE.10118)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 3-1/2-in x 15-in, Satin Stainless Steel (8303-8 US32D 3.5X15)
- IVES Door Pull Plate, Stainless Steel, 15"L x 3.5"W, 1.5" Proj. (8302-8 US32D 3.5X15)
- Ives Pull Plates