Shop All Pull Plates
Ives
Pull Plate, 10-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel
Mfr # 8303-0 US32D 4X16
Zoro # G209957997
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Material Stainless Steel
- Length 17 in
- Width 4 in
- Depth 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8303-0 US32D 4X16
- Zoro # G209957997
- UPC # 197163153473
- Country of Origin United States
- Category Pull Plates
Dimensions
Length | 17 in |
Width | 4 in |
Depth | 2.5 in |
Details
Finish | Satin Stainless |
Material | Stainless Steel |
Type | Door Pulls, Push and Pull Plates |
Description
Pull Plate, 10-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket Sheet, Garlock 3400, 30 x 30 x1/32" (3400-30032)
- KIPP Pin Retaining Cables with eye (K0367.0300)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R5BB10B)
- ZORO SELECT Draw Latch, Nonlocking, Black Rubber (1XPA8)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-8 US32D 4X16)
- IVES Satin Brass Pull 830284315 (830284315)
- IVES Door Pull Plate, Stainless Steel, 16"L x 6"W, 1.5" Proj. (8302-8 US32D 6X16)
- IVES Satin Stainless Steel Pull 8302832D416 (PPLATE.10118)
- IVES Door Pull Plate, Stainless Steel, 16"L x 4"W, 1.5" Proj. (8302-8 US32D 4X16)
- IVES Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze (8302-8 US10B 4X16)
- TRIMCO Square Corner Pull Plate 8" 1194 Pull Satin Stainless Steel 4"x16" (1017-3B.630)
- Ives Door Surface Protection