Shop All Pivot Hinges
Ives
Pivots
Mfr # 7226 SET US26D
Zoro # G410057134
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass or Bronze
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 7226 SET US26D
- Zoro # G410057134
- UPC # 197163182732
- Country of Origin United States
- Category Pivot Hinges
Details
Material | Brass or Bronze |
Finish | Satin Chrome |
Description
Pivot Set, 3/4 Offset, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON 1.375 in. Century Edge Knob, Brushed Nickel (BE1200 1BPN)
- IQ AMERICA WD6104A Wireless Doorbell Pushbutton Replacement Slimline Non-lighted White (WD6104A)
- ILCO Ilco: Key Blanks, 1000V-CO26 CORBIN (DL OOV 20V (ILCO-1000V-CO26)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (1CTC3)
- IVES Pivot Hinges, 200 lbs Maximum Door Weight, SP28, LH (7222 SET LH SP28)
- IVES Pivot Hinges, 200 lbs Maximum Door Weight, US26D, RH (7222 SET RH US26D)
- IVES Bottom Pivot Hinge, 600 lbs Maximum Door Weight, US26D, (7226 BTM US26D)
- IVES Pivots (7212 INT LH US26D)
- IVES 1-1/4" W x 1-5/8" H Satin Chrome Plated Pivot Hinge (7255 SET US26D)
- IVES 1-1/4" W x 5" H Satin Stainless Steel Pivot Hinge (7230F INT LH US32D)
- DORMA 3/4 Offset Hung Full Mortise Standard Top Pivot, 613 Oxidized Satin Oil Rubbed (75120-613)
- Ives Door Hinges