Shop All Door Closers
Ives
Norton 8501 Series Closers
Mfr # PR8302-0 US32D 4X16 J
Zoro # G610049922
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Finish Satin Stainless Steel
- Application Door Pulls, Push and Pull Plates
- For Use With Ives Architectural Hardware
- Includes Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # PR8302-0 US32D 4X16 J
- Zoro # G610049922
- UPC # 197163287284
- Country of Origin Mexico
- Category Door Closers
Details
Color | Satin Stainless Steel |
Finish | Satin Stainless Steel |
Application | Door Pulls, Push and Pull Plates |
For Use With | Ives Architectural Hardware |
Includes | Door Pulls, Push and Pull Plates |
Description
Pull Plate Pair, 10 in. CTC, 4 in. x 16 in., 1-1/2 in. Clearance, Back to Back Mount, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR MANUFACTURING MajorBLADE SET F/ HIT-44LM3 (MJR-HIT-44LM4)
- EKENA MILLWORK 8"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X28AS-01)
- PRIME-LINE Screen Door Closer Kit, 10-1/2 in., Black Painted Finish Single Pack (K 5380)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 1-1/2 in. L S-Hook 40 lb (N273-417)
- LARSON CLOSER HVYDTY ADJ BLK (CH1020501)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (8501 693)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (UNI7500H x 690)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG RH AL MC)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing (TC7023LP)
- ZORO SELECT Manual Hydraulic GAV 1101 Standard Traffic Door Closer Heavy Duty Interior and Exterior, Silver (1101BF x 689 GAV)
- LCN 4040SEH 24V LTBRZ Surface Closers (4040SEH 24V 691)
- Ives Door Closers