Shop All Door Closers
Ives
Norton 8301 Series Closers
Mfr # 8311-5 US32D 3.5X15
Zoro # G010053642
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Finish Satin Stainless Steel
- Material Stainless Steel
- Application Door Pulls, Push and Pull Plates
- Includes Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8311-5 US32D 3.5X15
- Zoro # G010053642
- UPC # 197163220496
- Country of Origin Mexico
- Category Door Closers
Details
Color | Satin Stainless Steel |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Application | Door Pulls, Push and Pull Plates |
Includes | Door Pulls, Push and Pull Plates |
For Use With | Ives Architectural Hardware |
Description
Pull Plate, 5 in. CTC, 1-3/16 in. Projection, 3-1/2 in. x 15 in., Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-REG DKBRZ)
- KWIKSET Smrtky Entry Juno Sn (97402-736)
- BEST Interchangeable Core, Satin Brass, Keyway Type A, 7 Pins (1C7A1606)
- KOHLER O-Ring, 21271 (21271)
- ZORO SELECT Manual Hydraulic GAV 1111 Door Closer Heavy Duty Interior and Exterior, Bronze (1111 x 690 GAV)
- RICHELIEU 9016 Series Adjustable Power Door Closer, Satin Aluminum, 180 Door closer (9016AL)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG RH AL MC)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-DU)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H BLACK DS)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG LH RAL9003)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (151 X 689)
- Ives Door Closers & Accessories