Shop All Door Bolt Locks
Ives
Manual Flushbolt Wood Door
Mfr # FB358 US26D
Zoro # G0660222
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull Chromium
- For Use With Wood Doors
- Height 6 3/4 in
- Operation Type Moveable Lever
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # FB358 US26D
- Zoro # G0660222
- Country of Origin United States
- Category Door Bolt Locks
Dimensions
Height | 6 3/4 in |
Throw Size | 3/4 in |
Width | 1 in |
Length | 1 3/8 in |
Bolt Head Dia. | 1/2 in |
Overall Height | 6 3/4 in |
Overall Width | 1 in |
Bolt Head Diameter | 1/2 in |
Overall Length | 1 3/8 in |
Details
Item | Door Bolt |
Finish | Dull Chromium |
For Use With | Wood Doors |
Operation Type | Moveable Lever |
Hardware | Included |
Material | Brass |
Includes | Guide and Hardware |
Type | Wood Door |
Product Type | Flush Bolt |
Includes Hardware | Hardware Included |
Description
Door Bolt, Operation Type Moveable Lever, Dull Chromium Finish, Material Brass, Length 1 3/8 in, Width 1 in, Height 6 3/4 in, Bolt Head Dia. 1/2 in, Throw Size 3/4 in, Chain Length Not Applicable, Hardware Included, For Use With Wood Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 7 in. Center to Center Satin Gold Solid Steel Bar Pull - 5004-178-SG (5004-178-SG-1)
- GENESIS Gas Spring, Lift-O-Mat (GSS 512438)
- EKENA MILLWORK 10"W x 8'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base (EC1008ENPSTST)
- BEST Tubular 7T Deadbolt, Double Cylinder, Satin Chrome (7T27M626)
- IVES Satin Chrome Bolt SB453TB26D12 (SB.10249)
- IVES Satin Bronze Bolt FB41P10 (FB.10093)
- IVES Latching Automatic Flushbolt, Metal Door (FB51P-12-MD US32D)
- IVES Satin Stainless Steel Bolt FB41P32D (FB.10096)
- IVES Satin Stainless Steel Bolt FB41T32D (FB41T32D)
- IVES SB Series, Surfacebolt, US26D (SB453-8-TB US26D)
- TRIMCO UL Heavy Duty Surface Bolt Satin Stainless Steel 8" (3922.63)
- Ives Door Bolt Locks