Shop All Exit Device Trims
Ives
Ives Exit Device Trim
Mfr # VR904 RHR US32D
Zoro # G210050526
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- Color Satin Stainless Steel
- Application Exit Device Trim
- Includes Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # VR904 RHR US32D
- Zoro # G210050526
- UPC # 197163243471
- Country of Origin Mexico
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Application | Exit Device Trim |
Includes | Exit Device Trim |
Door Handing | RHR |
Fire Rated | No |
For Use With | Ives Exit Device Trim |
Description
Vandal Resistant Trim, Use with Mortise Locks on Outswing Doors, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF5PSHK691615M)
- TRIMCO Kick Down Door Holder Satin Chrome 5" (1220-5.626)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470523)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 7/16 in W (55/25 KA)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- IVES Ives Exit Device Trim (VR810-NL RHR US32D)
- HAGER Satin Chrome Trim 45PN26D (109053)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, SP313, LC, RHR (996L-06-R/V SP313 RHR)
- CORBIN RUSSWIN ML2000 Series Mortise lockset, Single Cylinder, Classroom Function, NS Lever, A Rose, SFIC 7-Pin wit (ML2055 NSA 626 CLS7)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- Ives Exit Device Trims