Shop All Exit Device Trims
Ives
Ives Exit Device Trim
Mfr # VR904-LLP LH US32D
Zoro # G710050620
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Non-Handed
- Fire Rated No
- Application Exit Device Trim
- For Use With Ives Exit Device Trim
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # VR904-LLP LH US32D
- Zoro # G710050620
- UPC # 197163243488
- Country of Origin Mexico
- Category Exit Device Trims
Details
Door Handing | Non-Handed |
Fire Rated | No |
Application | Exit Device Trim |
For Use With | Ives Exit Device Trim |
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Exit Device Trim |
Description
Vandal Resistant Trim, Use with Mortise Locks on Inswing Doors, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY 2022 Honda Civic emergency blade (EKB-HON-A01)
- DELTANA Single Side Contemporary Pull Black 18" (SSP1810U19)
- NATIONAL GUARD Door Partition Louver, Steel (L-700-BFDKB-20x12)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- IVES Ives Exit Device Trim (VR810-NL RHR US32D)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- HAGER Exit Device Trim (47CE WTN LHR ALM)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600N 26D)
- DETEX Outside Lever Trim, Lever Retracts Latch Bolt Only Rim Cylinder Operates Dead Bolt (ECL620)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- Ives Exit Device Trims