Shop All Exit Device Trims
Ives
Ives Exit Device Trim
Mfr # VR900 RHR US32D
Zoro # G110050336
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Finish Satin Stainless Steel
- Includes Exit Device Trim
- Application Exit Device Trim
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # VR900 RHR US32D
- Zoro # G110050336
- UPC # 197163243457
- Country of Origin Mexico
- Category Exit Device Trims
Details
Color | Satin Stainless Steel |
Finish | Satin Stainless Steel |
Includes | Exit Device Trim |
Application | Exit Device Trim |
Fire Rated | No |
Door Handing | RHR |
Material | Stainless Steel |
For Use With | Ives Exit Device Trim |
Description
Vandal Resistant Trim, Use with Mortise Locks on Outswing Doors, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL74)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (913-48)
- PRIME-LINE 1-1/2 in. Ball Bearing Steel Sliding Door Roller Assembly, for Pella Single Pack (D 1998)
- HARDWARE RESOURCES 105° 1/2" Overlay Cam Adjustable Soft-close Face Frame Hinge with Dowels (22855-9SFT)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- IVES Ives Exit Device Trim (VR810-NL RHR US32D)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- TRANS ATLANTIC CO. Pull Plate for Exit Devices for EDTBAR Series in Aluminum Finish (ED-PP06-AL)
- VON DUPRIN Lever, Left Hand Reversible, Silver (360L-06 US26D LHR)
- SDC Exit Device Trim (EK03U)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA190 V50 26D)
- Ives Door Exit Devices