Shop All Exit Device Trims
Ives
Ives Exit Device Trim
Mfr # VR900-LLP RH US32D
Zoro # G910050307
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Finish Satin Stainless Steel
- Includes Exit Device Trim
- Color Satin Stainless Steel
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # VR900-LLP RH US32D
- Zoro # G910050307
- UPC # 197163243464
- Country of Origin Mexico
- Category Exit Device Trims
Details
Fire Rated | No |
Finish | Satin Stainless Steel |
Includes | Exit Device Trim |
Color | Satin Stainless Steel |
Door Handing | Non-Handed |
For Use With | Ives Exit Device Trim |
Application | Exit Device Trim |
Material | Stainless Steel |
Description
Vandal Resistant Trim, Use with Mortise Locks on Outswing Doors, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE 48 in W X 84 in L Aluminum Insect Screen Cloth (3001753)
- KNAPE & VOGT 10 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B10)
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.0R22.75)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1KALJSTS)
- IVES Ives Exit Device Trim (VR810-NL RHR US32D)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- DESIGN HARDWARE KIL Key in the lever, Storeroom Function, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design (DH-KIL-STOREROOM-26D)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- SIMPLEX Exit Device Trim with Single Code, Silver (5010XKWL-26D-41)
- YALE COMMERCIAL Augusta Lever with Escutcheon Dummy Free Wheeling Exit Device Trim 689 Aluminum Finish (AU588F689)
- Ives Door Exit Devices