Shop All Exit Device Trims
Ives
Ives Exit Device Trim
Mfr # VR810-NL LHR US32D
Zoro # G810050421
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
- For Use With Ives Exit Device Trim
- Material Stainless Steel
- Includes Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # VR810-NL LHR US32D
- Zoro # G810050421
- UPC # 197163243433
- Country of Origin Mexico
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
For Use With | Ives Exit Device Trim |
Material | Stainless Steel |
Includes | Exit Device Trim |
Door Handing | LHR |
Application | Exit Device Trim |
Fire Rated | No |
Description
Vandal Resistant Nightlatch Trim, Use with Falcon XX, 18 and 25 Series Rim Devices, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 1-7/16" x .040" WG Steel Compression Springs 1 12PK (18506)
- MSI Premium Black Mini Splitface Ledger Panel 4.5 In. X 16 In. Natural Slate Wall Tile, 10PK (ZOR-PNL-0076)
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (ML01N)
- IVES Ives Exit Device Trim (VR810-NL RHR US32D)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Entry, Clutch Satain Stainless (AL9140SS)
- BALDWIN ESTATE Entrance Trim Kits Oil Rubbed Bronze (6501.102.15A)
- CAL-ROYAL Exit Device Trim, Thumbpiece, Stainless Steel (98TP-00-32D)
- GLOBAL DOOR CONTROLS Aluminum Pull with Cylinder Hole Exit Device Trim (TH1100-PLEDAL)
- Ives Exit Device Trims