Shop All Door Pulls
Ives
Hands Free Hospital Pull
Mfr # 8121-5 US26D
Zoro # G7792218
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Projection 3.5 in
- Length 8 3/4 in
- Operation Hands-Free Pull
- Mounting 5 in CTC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8121-5 US26D
- Zoro # G7792218
- UPC # 840067662083
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 8 3/4 in |
Details
Finish | Satin Chrome |
Projection | 3.5 in |
Operation | Hands-Free Pull |
Mounting | 5 in CTC |
Item | Hands Free Hospital Pull |
Description
Hands Free Hospital Pull, Satin Chrome Finish, Length 8 3/4 in, Mounting 5 in CTC, Projection 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in. (BN91183-94)
- LOCKEY Lockey: Digital Door Lock 1150 Heavy-Duty Lever, Marine Grade (LK-1150-MG)
- PEMKO Door Bottom, Anodized, 48 in.L (2113GV48)
- IVES Ball Bearing Butt Hinge, 5" x 4-1/2", Square, 630, Heavy (5BB1HW 5.0X4.5 630)
- IVES Satin Chrome Pull 8112526D (8112-5US26D)
- IVES Hands-Free Foot Pull (FP100 695)
- IVES Sliding Door Edge Pull (230B26D)
- IVES Sliding Door Edge Pull (230B15)
- IVES Oil Rubbed Bronze Pull 8190HD010B (8190HD010B)
- IVES Hands-Free Foot Pull (FP100 630)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Round Long Door Pull, Single-Sided, Flat Black (PL-1RD48 FBL)
- Ives Door Pulls