Shop All Door Latch Bolts
Ives
Flush Bolts
Mfr # FB62-WD US32D
Zoro # G910058051
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- For Use With Ives Architectural Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ives
- MFR # FB62-WD US32D
- Zoro # G910058051
- UPC # 197163199105
- Country of Origin United States
- Category Door Latch Bolts
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
For Use With | Ives Architectural Hardware |
Description
Flush Bolt, Constant Latching Top with Auxiliary Fire Latch, Wood Doors, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Garage Door Bottom, Replacement, L 216 (29520099)
- TE-CO Leveling Pad, Boltless, 3/4-10, 3 in. Base (44404)
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0253)
- NATIONAL GUARD Automatic Door Bottom, 3/8x48In, Aluminum (4440SA-4)
- IVES SURFACE BOLT 4"" L (40B10B 4 IN)
- IVES Flush Bolts (FB51T-12-MD US32D)
- NATIONAL HARDWARE HVY BARREL BOLT BLACK 6"" (N152-126)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 2" (2SBCS3)
- ADAMS RITE Flush Bolts (1871-20-628)
- PRIME-LINE 4 in. Surface Bolt, Solid Brass, Polished Brass Finish Single Pack (U 9961)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 8" (8SBCS19)
- Ives Door Locks and Deadbolts