Shop All Door Latch Bolts
Ives
Flush Bolts
Mfr # FB42-WD US32D
Zoro # G810057970
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- For Use With Ives Architectural Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # FB42-WD US32D
- Zoro # G810057970
- UPC # 197163199068
- Country of Origin United States
- Category Door Latch Bolts
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
For Use With | Ives Architectural Hardware |
Description
Automatic Flushbolt, Top Bolt with Auxiliary Fire Latch, Wood Doors, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-A1459)
- MAG-MATE Rare Earth Magnet Material, 6.86 lb. (NE3725NP42)
- SECURITRON Shock Absorbing Strike, Steel, M32/M62/M82 (SASM)
- KNAPE & VOGT Drawer Slide 22 In Soft Close (8450FMP 22)
- IVES SURFACE BOLT 4"" L (40B10B 4 IN)
- IVES Flush Bolts (FB51T-12-MD US32D)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 6" (6SB10B)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 HD Zinc Barrel Bolt (N162-388)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 8" (8SBCS26D)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 6" (6SB3)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 8" (8SB15)
- Ives Door Guards and Bolts