Shop All Door Latch Bolts
Ives
Flush Bolts
Mfr # FB32-12-MD US32D
Zoro # G010057961
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- For Use With Ives Architectural Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # FB32-12-MD US32D
- Zoro # G010057961
- UPC # 197163199044
- Country of Origin United States
- Category Door Latch Bolts
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
For Use With | Ives Architectural Hardware |
Description
Automatic Flushbolt, Top Bolt with Auxiliary Fire Latch, 12 Rod, Metal Doors, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 83CS/55-3000 S2 Schlage C-L Hardened Steel Body (ABS-83251)
- LCN Drop Plate, Alum, 12-1/4 in. L (4040XP-18TJ AL)
- ZORO SELECT O-Ring, Dash 357, Buna N, 0.21 In., PK5 (U38801.018.0550)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 25PK (60622)
- IVES Flush Bolts (FB51T-12-MD US32D)
- IVES SURFACE BOLT 4"" L (40B10B 4 IN)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 42" (FPG423)
- SUGATSUNE Bl-60ss Stainless Steel Barrel Bolt (BL-60SS)
- DELTANA Dutch Door Bolt, Heavy Duty Oil Rubbed Bronze 4" (DDB425U10B)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 8" (8SBCS5)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 24" (24SB10B)
- Ives Door Latch Bolts