Shop All Exit Device Trims
Ives
Falcon Falcon Exit Device Trim
Mfr # 91105F US3
Zoro # G210047564
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ives Pivots
- Material Brass
- Application Pivots
- Finish Bright Brass
- Color Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 91105F US3
- Zoro # G210047564
- UPC # 197163242535
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | Ives Pivots |
Material | Brass |
Application | Pivots |
Finish | Bright Brass |
Color | Bright Brass |
Includes | Pivots |
Description
Pocket Pivot, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Single 35 Qt Trash Can Pull-Out with 3/4 Extension Slides, White (RV-12PB)
- STRYBUC Patio Door Handle (13-245W)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-047)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4Z)
- IVES Ives Exit Device Trim (VR810-NL RHR US32D)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- KWIKSET Dummy Lvr Balboa Lh Sn (94880-495)
- VON DUPRIN Crossbar Pull w/Lock and Thumbpiece (880TP-R 3216 050102 US26D)
- CAL-ROYAL 9800 Escutcheon Exit Device Trim, Entrance, Satin Chrome (NESC9800-26D)
- CORBIN RUSSWIN Newport Lever, Classroom, 630 Satin Stainless Steel, LHR (N855ET-630-LHR)
- Ives Door Exit Devices