Shop All Exit Devices
Ives
Dorma 8300/8400 Series Exit Devices
Mfr # 8300-8 US26D 6X16
Zoro # G210051769
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Includes Door Pulls, Push and Pull Plates
- Color Satin Chrome
- Application Door Pulls, Push and Pull Plates
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8300-8 US26D 6X16
- Zoro # G210051769
- UPC # 197163240845
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Chrome |
Includes | Door Pulls, Push and Pull Plates |
Color | Satin Chrome |
Application | Door Pulls, Push and Pull Plates |
Material | Brass or Bronze |
Description
Push Plate, Drilled for 8 in. CTC Pull Handle, 6 in. x 16 in., Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560PF626 (B560PF626)
- DELTANA Mail Slot 13-1/8" With Interior Frame Black (MS211U19)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Gauged Slate 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 8PK (TC-607)
- ZORO SELECT O-Ring, Dash 128, PTFE, 0.1 In., PK5 (1RGF8)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- DETEX VALUE SERIES V40 RIM, 711 BLACK ANODIZED ALUMINUM, BLACK PUSHPAD, 36" DOOR WIDTH (DTX-V40x711)
- MARKS USA Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (M9900-48-32D)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device XL 48" Grade 1 in Aluminum Finish (ED-F501XL-AL)
- DORMA Rim Exit Devices (9700BB 630)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D LHR)
- DETEX Delayed Exit Device, 84" Door Height (V40 EE CD 628 99 36)
- Ives Door Exit Devices