Shop All Door Stops
Ives
Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W
Mfr # WS406/407CCV US32D
Zoro # G0470797
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Cast Brass, Stainless Steel
- Finish Satin Stainless Steel
- Color Silver
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # WS406/407CCV US32D
- Zoro # G0470797
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 1 in |
Height | 2 1/2 in |
Width | 2 1/2 in |
Base Dia. | 2-1/2 in |
Details
Item | Door Stop |
Mounting Type | Wall Mount |
Material | Cast Brass, Stainless Steel |
Finish | Satin Stainless Steel |
Color | Silver |
Projection | 1 in |
Door Opening Adjustment | 50 Degrees to 100 Degrees |
Tip Material | Rubber |
Mounting Style | Surface |
Hardware | Included |
Type | Concave |
Description
Door Stop, Mounting Type Wall Mount, Finish Satin Stainless Steel, Color Silver, Base Dia. 2-1/2 in, Projection 1 in, Length 1 in, Height 2 1/2 in, Width 2 1/2 in, Door Opening Adjustment 50 Degrees to 100 Degrees , Mounting Style Surface, Material Stainless Steel, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Heavy T-Hinge Zc Plt10In (N128-900)
- ZORO SELECT Piston Seal, 3 1/8IDx3 1/2OD, 3/16Wx3/16H (2JAX8)
- DELTANA Ball Tension Catch 3" X 3/4" Satin Nickel (BTC30U15)
- EKENA MILLWORK 23 3/4W x 23 3/4H x 1/4T Wood Hobby Board, Cherry (HBW24X24X250ACH)
- IVES Angle Door Stop, 3"H x 2-1/2"W (FS444 US26D)
- IVES Door Stop, 4"L x 1"W, 2"Proj. (FS452-4 US26D)
- IVES Dome Door Stop, 1-3/8"H x 1-3/4"W (FS438 US26D)
- IVES Satin Chrome Bumper RB47126D (RB.110)
- IVES Door Stop, Brass, Silver, 2-1/4"H x 2-1/4"W (WS447 US26D)
- IVES Dome Stop And Riser (436B15)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 SN Kickdown DR Stop (N335-885)
- Ives Door Stops