Shop All Door Stops
Ives
Door Stop, Brass, Silver, 2-1/4"H x 2-1/4"W
Mfr # WS447 US26D
Zoro # G7956681
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Cast Brass
- Finish Satin Chrome
- Color Black
- Length 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ives
- MFR # WS447 US26D
- Zoro # G7956681
- Country of Origin China
- Category Door Stops
Dimensions
Length | 3 11/16 in |
Overall Width | 2 1/4 in |
Height | 2 1/4 in |
Width | 2 1/4 in |
Base Dia. | 2-1/4 in |
Base Diameter | 2 1/4 in |
Overall Height | 2 1/4 in |
Details
Item | Door Stop |
Mounting Type | Wall Mount |
Material | Cast Brass |
Finish | Satin Chrome |
Color | Black |
Projection | 3 11/16 in |
Door Opening Adjustment | 50 Degrees to 100 Degrees |
Hardware | Included |
Tip Material | Rubber |
Mounting Style | Surface |
Features | For Interior or Exterior Use |
Product Type | Door Stop |
ANSI/BHMA Finish | Satin Chromium-Plated |
Includes Hardware | Hardware Included |
Door Opening - Maximum | 100 Degrees |
Description
Door Stop, Mounting Type Wall Mount, Finish Satin Chrome, Color Black, Base Dia. 2-1/4 in, Projection 3 11/16 in, Length 3 11/16 in, Height 2 1/4 in, Width 2 1/4 in, Door Opening Adjustment 50 Degrees to 100 Degrees , Mounting Style Surface, Material Cast Brass, Tip Material Rubber, Hardware Included, Features For Interior or Exterior Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #150 (BULK-FG-1976)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 1 Button, Surface Mount (1BX)
- PRIMELINE TOOLS Left Hand Window Operator, 9-1/2" L (H 3568)
- KENAURD Kenaurd:Mortise 1" - KW1 - Silver (KMC01-26D-KW1)
- IVES Dome Door Stop, 1"H x 1-3/4"W (FS436 US26D)
- IVES 1-1/2" x 3-1/2" Angled Surface Stop, For Single and Double Door, US26D (AS18 US26D)
- IVES Security Door Stops, Base Steel, Black, 1-1/2"H x 2"W (FS18S)
- IVES Concave Bumper Door Stop, 2-1/2"H x 3/8"W (WS401/402CCV US26D)
- IVES Angle Door Stop, 3"H x 2-1/2"W (FS444 US26D)
- IVES Angle Door Stop, 3"H x 1-1/16"W (FS448 US26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Spring Door Stop, Satin Nickel (DS3 15)
- Ives Door Accessories