Shop All Push Plates
Ives
Door Push Plate, Stainless Steel, 16"L x 6"W, 0.050" Proj.
Mfr # 8200 US32D 6X16
Zoro # G7992564
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 16 in
- Projection 0.05 in
- Material Stainless Steel
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8200 US32D 6X16
- Zoro # G7992564
- Country of Origin United States
- Category Push Plates
Dimensions
Width | 6 in |
Length | 16 in |
Details
Item | Door Push Plate |
Projection | 0.05 in |
Material | Stainless Steel |
Finish | Stainless steel |
Grip Style | SG |
Includes | Hardware |
Mounting | Surface Mount Screws |
Operation | Push |
Description
Door Push Plate, Material Stainless Steel, Stainless Steel Finish, Width 6 in, Length 16 in, Mounting Surface Mount Screws, Projection 0.05 in, Grip Style SG, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIPWORKS L Caps-1.000-5.000-0.080-FE-701-89-BLACK, 10PK (846065)
- HY-KO PROD LG Bolt SnapSplit Ring (KC176)
- EJOY Champagne Oak Slat Wood Panels for Walls - Sleek, 4PK (WC7G_020)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA24-EL)
- IVES Satin Stainless Steel Plate 820032D315 (PPLATE.10043)
- IVES Satin Brass Plate 82004416 (PPLATE.10033)
- IVES Aluminum Plate 820028416 (PPLATE.10039)
- IVES Satin Brass Plate 82004315 (PPLATE.10031)
- IVES Door Push Plate, Stainless Steel, 16"L x 4"W, 0.050" Proj. (8200 US32D 4X16)
- IVES Oil Rubbed Bronze Plate 820010B312 (820010B312)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (70C.32DBIO)
- Ives Push Plates