Shop All Pull Plates
Ives
Door Pull Plate, Stainless Steel, 16"L x 6"W, 1.5" Proj.
Mfr # 8302-8 US32D 6X16
Zoro # G7960084
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Material Stainless Steel
- Length 16 in
- Width 6 in
- Projection 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8302-8 US32D 6X16
- Zoro # G7960084
- Country of Origin United States
- Category Pull Plates
Dimensions
Length | 16 in |
Width | 6 in |
Details
Item | Door Pull Plate |
Finish | Stainless steel |
Material | Stainless Steel |
Projection | 1.5 in |
Mounting | Surface Mount Screws |
Includes | Hardware |
Grip Thickness | 3/4 in |
Grip Style | Round |
Operation | Hand Pull |
Description
Door Pull Plate, Material Stainless Steel, Stainless Steel Finish, Width 6 in, Length 16 in, Mounting Surface Mount Screws, Projection 1.5 in, Grip Style Round, Grip Thickness 3/4 in, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Flexible Shackle, Square Steel Body, Steel Shackle (107DPST)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- ZORO SELECT O-Ring, Dash 909, Buna N, 0.09 In., PK25 (1CRW2)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 32"W x 20"H (GVPRT32X2002SF)
- IVES Pull Plate, 10-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-0 US32D 4X16)
- IVES Satin Brass Pull 830284315 (830284315)
- IVES Door Pull Plate, Stainless Steel, 15"L x 3.5"W, 1.5" Proj. (8302-8 US32D 3.5X15)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-8 US32D 4X16)
- IVES Satin Stainless Steel Pull 8302832D416 (PPLATE.10118)
- IVES Door Pull Plate, Stainless Steel, 16"L x 4"W, 1.5" Proj. (8302-8 US32D 4X16)
- TRIMCO Square Corner Pull Plate 6" 1194 Pull Dark Bronze Powder Coat 4"x16" (1017-3.613)
- Ives Pull Plates