Shop All Kickplates
Ives
Door Protection Plate, 8In H x 34In W
Mfr # 8400 US32D 8X34 B-CS
Zoro # G8234231
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Armor
- Height 8 in
- Width 34 in
- Finish Stainless steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ives
- MFR # 8400 US32D 8X34 B-CS
- Zoro # G8234231
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 8 in |
Width | 34 in |
Details
Kick Plate Type | Armor |
Item | Door Protection Plate |
Finish | Stainless steel |
Material | Stainless Steel |
Thickness | 0.05 in |
Hardware | Included |
Description
Door Protection Plate, Armor, Height 8 in, Width 34 in, Stainless Steel Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC PLASTIC GLAZING CLIP MODIFIED (900-5371MODB)
- BEST Satin Chrome Cylinder 1C7WC1626 (1CP7WC1626)
- PRECISION Removable Mullion, for 8 Ft Door, Painted Aluminum (RM0822689)
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-A-2-WH)
- IVES Door Protection Plate, 12In H x 34In W (8400 US32D 12X34 B-CS)
- IVES Satin Stainless Steel Plate 840032D832 (840032D832)
- IVES Satin Stainless Steel Plate 840032D624 (840032D624)
- IVES Door Protection Plate, 6In H x 34In W (8400 US32D 6X34 B-CS)
- IVES Satin Brass Plate 84004435 (84004435)
- IVES Black Plate 8400BLK830 (KP8400-4.KPLATE.10039)
- ROCKWOOD Door Protection Plate, 28Hx42W, SS (K1050 28X42.32D)
- Ives Door Accessories