Shop All Kickplates
Ives
Door Protection Plate, 12In H x 34In W
Mfr # 8400 US32D 12X34 B-CS
Zoro # G8391862
original price:
$73.99
5% off
new price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Armor
- Height 12 in
- Width 34 in
- Finish Stainless steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ives
- MFR # 8400 US32D 12X34 B-CS
- Zoro # G8391862
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 12 in |
Width | 34 in |
Overall Height | 12 in |
Overall Width | 34 in |
Details
Kick Plate Type | Armor |
Item | Door Kick Plate |
Finish | Stainless steel |
Material | Stainless Steel |
Hardware | Included |
Thickness | 0.05 in |
Features | Designed for Superior Performance Residential, Commercial and UL-Specified Applications, The Plates are the Choice Solution to Ensure that the Door it Protects Holds up, Ultimately Minimizing Labor and Upkeep Costs |
Includes Hardware | Hardware Included |
Protection Plate Type | Armor |
ANSI/BHMA Finish | Unfinished |
Description
Door Kick Plate, Armor, Height 12 in, Width 34 in, Stainless Steel Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, PK10 (1022-SE1)
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA24020072)
- HILLMAN KeyKrafter House/Office Universal Key Blank 97 KW10 KW11 Single, 10PK (88083)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-V-1.5)
- IVES Satin Stainless Steel Plate 840032D624 (840032D624)
- IVES Satin Stainless Steel Plate 840032D2434 (KPLATE.10694)
- IVES Aluminum Plate 840028430 (840028430)
- IVES Bright Brass Plate 84003624 (84003624)
- IVES Door Protection Plate, 8In H x 34In W (8400 US32D 8X34 B-CS)
- IVES Satin Brass Plate 84004834 (KPLATE.10466)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D)
- Ives Door Accessories