Shop All Door Stops
Ives
Dome Door Stop, 1"H x 1-3/4"W
Mfr # FS436 US26D
Zoro # G2274870
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Brass
- Finish Satin Chrome
- Color Gray
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ives
- MFR # FS436 US26D
- Zoro # G2274870
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 2 in |
Overall Width | 2 in |
Height | 1 in |
Width | 1 3/4 in |
Base Dia. | 1-3/4 in x 2 in |
Overall Height | 1 in |
Details
Item | Dome Door Stop |
Mounting Type | Floor Mount |
Material | Brass |
Finish | Satin Chrome |
Color | Gray |
Projection | 1 in |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Product Type | Dome Door Stop |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Chromium-Plated |
Door Opening - Maximum | 125 Degrees |
Description
Dome Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Base Dia. 1-3/4 in x 2 in, Projection 1 in, Length 2 in, Height 1 in, Width 1 3/4 in, Door Opening Adjustment 85 Degrees to 125 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (PB55401LN x 626)
- DON-JO 1-1/4" x 8" Conversion Plate for Two 161 Cutouts (CV8624PC)
- SPEC Compression Spring, Music Wire, PK10, C08500981750M (C08500981750M)
- PEMKO Door Shoe, Unfinished, 1-3/4" W, 36" L (216AV36)
- IVES Convex Bumper Door Stop, 2-1/2"H x 3/8"W (WS401/402CVX US26D)
- IVES 1-1/2" x 3-1/2" Angled Surface Stop, For Single and Double Door, US26D (AS18 US26D)
- IVES Door Stop, Cast Brass, Silver, 3-11/16"H x 3"W (WS45 US26D)
- IVES Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W (WS406/407CCV US32D)
- IVES 5" Kick Down Floor Stop, US26D (FS452-5 US26D)
- IVES Satin Chrome Bumper RB47126D (RB.110)
- PRIMELINE TOOLS Door Stop Wedge, 1 in. x 1 in. x 4-1/2 in., Rubber Construction, Brown (5 Pack) (MP9210)
- Ives Door Stops & Holders